Shop All Double-Ended Rods & Studs
Kipp
Double-End Threaded Stud, M36-4mmThread toM36-4mmThread, 200 mm, Steel, Black Oxide
Mfr # K0697.36200
Zoro # G802200728
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M36-4mm
- Thread Size B M36-4mm
- Thread Length A 51 mm
- Thread Length B 125 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0697.36200
- Zoro # G802200728
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M36-4mm |
Thread Size B | M36-4mm |
Thread Length A | 51 mm |
Thread Length B | 125 mm |
Length | 200 mm |
Overall Length | 200 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 8.8 |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 4 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Black Oxide |
Meets/Exceeds | DIN 6379 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 33/64 in L, 11.9 mm Dia., Zinc Alloy, Plain, 50 PK (4ZU87)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07000.037.0100)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 50 PK (M51050.050.0080)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51050.025.0043)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 63 mm, Steel, Black Oxide (K0697.0863)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 160 mm, Steel, Black Oxide (K0697.08160)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 100 mm, Steel, Black Oxide (K0697.08100)
- KIPP Double-End Threaded Stud, M12-1.75mmThread toM12-1.75mmThread, 160 mm, Steel, Black Oxide (K0697.12160)
- KIPP Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 125 mm, Steel, Black Oxide (K0697.12125)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 40 mm, Steel, Black Oxide (K0697.0640)
- ZORO SELECT Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 37.5 mm, Steel, Plain, 100 PK (M21520.060.0030)
- Kipp Double-Ended Rods & Studs