Shop All Double-Ended Rods & Studs
Kipp
Double-End Threaded Stud, M30-3.5mm Thread to M30-3.5mm Thread, 125 mm, Steel, Black Oxide
Mfr # K0697.30125
Zoro # G802200636
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M30-3.5mm
- Thread Size B M30-3.5mm
- Thread Length A 43 mm
- Thread Length B 56 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0697.30125
- Zoro # G802200636
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M30-3.5mm |
Thread Size B | M30-3.5mm |
Thread Length A | 43 mm |
Thread Length B | 56 mm |
Length | 125 mm |
Overall Length | 125 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 8.8 |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 3.5 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Black Oxide |
Meets/Exceeds | DIN 6379 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 60 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51120.060.0060)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (931422)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/8 in W, 1/4 in H (WWG310125025012)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP066)
- KIPP Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 160 mm, Steel, Black Oxide (K0697.08160)
- KIPP Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 160 mm, Steel, Black Oxide (K0697.12160)
- KIPP Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 32 mm, Steel, Black Oxide (K0697.0632)
- KIPP Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 40 mm, Steel, Black Oxide (K0697.0640)
- KIPP Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 100 mm, Steel, Black Oxide (K0697.08100)
- ZORO SELECT Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 32.5 mm, Steel, Plain, 100 PK (M21520.060.0025)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 175 mm, Steel, Black Oxide, 2 PK (60557)
- Kipp Double-Ended Rods & Studs