Shop All Double-Ended Rods & Studs
Kipp
Double-End Threaded Stud, M27-3mm Thread to M27-3mm Thread, 315 mm, Steel, Black Oxide
Mfr # K0697.27315
Zoro # G802200742
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M27-3mm
- Thread Size B M27-3mm
- Thread Length A 39 mm
- Thread Length B 200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0697.27315
- Zoro # G802200742
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M27-3mm |
Thread Size B | M27-3mm |
Thread Length A | 39 mm |
Thread Length B | 200 mm |
Length | 315 mm |
Overall Length | 315 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 8.8 |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 3 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Black Oxide |
Meets/Exceeds | DIN 6379 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, Zinc P, 20, Flat, PK100 (U07860.025.0125)
- MIDWEST FASTENER Washer Flat Zn 3/16 5Lb (03835)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51050.019.0150)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Steel Body, 500 PK (U34140.012.0044)
- KIPP Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 160 mm, Steel, Black Oxide (K0697.12160)
- KIPP Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 40 mm, Steel, Black Oxide (K0697.0640)
- KIPP Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 32 mm, Steel, Black Oxide (K0697.0632)
- KIPP Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 100 mm, Steel, Black Oxide (K0697.08100)
- KIPP Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 160 mm, Steel, Black Oxide (K0697.08160)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40703)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 6 in, Steel, Black Oxide, 2 PK (40810)
- Kipp Double-Ended Rods & Studs