Shop All Double-Ended Rods & Studs
Kipp
Double-End Threaded Stud, M27-3mmThread toM27-3mmThread, 125 mm, Steel, Black Oxide
Mfr # K0697.27125
Zoro # G202200649
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M27-3mm
- Thread Size B M27-3mm
- Thread Length A 39 mm
- Thread Length B 56 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0697.27125
- Zoro # G202200649
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M27-3mm |
Thread Size B | M27-3mm |
Thread Length A | 39 mm |
Thread Length B | 56 mm |
Length | 125 mm |
Overall Length | 125 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 8.8 |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 3 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Black Oxide |
Meets/Exceeds | DIN 6379 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0300)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.019.0350)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/4 in W, 7/16 in H, Carbon Steel (3604370750-12)
- ZORO SELECT Spring Pin, Slot, 302SS, 1/4x2 L, Pk25 (5BY70)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 40 mm, Steel, Black Oxide (K0697.0640)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 63 mm, Steel, Black Oxide (K0697.0863)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 32 mm, Steel, Black Oxide (K0697.0632)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 160 mm, Steel, Black Oxide (K0697.08160)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 100 mm, Steel, Black Oxide (K0697.08100)
- KIPP Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 125 mm, Steel, Black Oxide (K0697.12125)
- ZORO SELECT Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 100 mm, Steel, Plain, 25 PK (M21520.200.0075)
- Kipp Partially-Threaded Rods & Studs