Shop All Double-Ended Rods & Studs
Kipp
Double-End Threaded Stud, M24-3mmThread toM24-3mmThread, 400 mm, Steel, Black Oxide
Mfr # K0697.24400
Zoro # G502200837
product price: $33.09
/ea
$33.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M24-3mm
- Thread Size B M24-3mm
- Thread Length A 35 mm
- Thread Length B 250 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0697.24400
- Zoro # G502200837
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M24-3mm |
Thread Size B | M24-3mm |
Thread Length A | 35 mm |
Thread Length B | 250 mm |
Length | 400 mm |
Overall Length | 400 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 8.8 |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 3 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Black Oxide |
Meets/Exceeds | DIN 6379 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 5 PK (1JA95)
- J.W. WINCO GN806-19-A Protective Cap (806-19-A)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0150)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, 316 Stainless Steel (K2005-316SS)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 32 mm, Steel, Black Oxide (K0697.0632)
- KIPP Double-End Threaded Stud, M12-1.75mmThread toM12-1.75mmThread, 160 mm, Steel, Black Oxide (K0697.12160)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 160 mm, Steel, Black Oxide (K0697.08160)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 100 mm, Steel, Black Oxide (K0697.08100)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 63 mm, Steel, Black Oxide (K0697.0863)
- KIPP Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 125 mm, Steel, Black Oxide (K0697.12125)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40505)
- Kipp Double-Ended Rods & Studs