Shop All Double-Ended Rods & Studs
Kipp
Double-End Threaded Stud, M20-2.5mmThread toM20-2.5mmThread, 200 mm, Steel, Black Oxide
Mfr # K0697.20200
Zoro # G502200615
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M20-2.5mm
- Thread Size B M20-2.5mm
- Thread Length A 27 mm
- Thread Length B 125 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0697.20200
- Zoro # G502200615
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M20-2.5mm |
Thread Size B | M20-2.5mm |
Thread Length A | 27 mm |
Thread Length B | 125 mm |
Length | 200 mm |
Overall Length | 200 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 8.8 |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 2.5 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Black Oxide |
Meets/Exceeds | DIN 6379 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 3/4 in L, Carbon Steel Yellow Zinc, 100 PK (14034HS)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Combination Drive, 25 PK (931744)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 25 PK (U55000.043.0100)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 5 mm Steel, Zinc Flake Finish, 200 PK (HLS-5)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 100 mm, Steel, Black Oxide (K0697.08100)
- KIPP Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 63 mm, Steel, Black Oxide (K0697.0863)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 32 mm, Steel, Black Oxide (K0697.0632)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 160 mm, Steel, Black Oxide (K0697.08160)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 40 mm, Steel, Black Oxide (K0697.0640)
- KIPP Double-End Threaded Stud, M12-1.75mmThread toM12-1.75mmThread, 160 mm, Steel, Black Oxide (K0697.12160)
- STM 3/8in-16 x 8in Driver Stud, 4PK (333728PK)
- Kipp Partially-Threaded Rods & Studs