Shop All Double-Ended Rods & Studs
Kipp
Double-End Threaded Stud, M20-2.5mmThread toM20-2.5mmThread, 160 mm, Steel, Black Oxide
Mfr # K0697.20160
Zoro # G702200705
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M20-2.5mm
- Thread Size B M20-2.5mm
- Thread Length A 27 mm
- Thread Length B 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0697.20160
- Zoro # G702200705
- Country of Origin Unknown
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M20-2.5mm |
Thread Size B | M20-2.5mm |
Thread Length A | 27 mm |
Thread Length B | 100 mm |
Length | 160 mm |
Overall Length | 160 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 8.8 |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 2.5 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Black Oxide |
Meets/Exceeds | DIN 6379 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/16-18x3/4 L, Pk100 (U08320.031.0075)
- WRAP-IT Cinch Strap, No Adhesive, 13 in, Black, 6 PK (A106-30BX)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/8 in Ht, 50 PK (N04180.043.0002)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45651)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 40 mm, Steel, Black Oxide (K0697.0640)
- KIPP Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 63 mm, Steel, Black Oxide (K0697.0863)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 100 mm, Steel, Black Oxide (K0697.08100)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 32 mm, Steel, Black Oxide (K0697.0632)
- KIPP Double-End Threaded Stud, M12-1.75mmThread toM12-1.75mmThread, 160 mm, Steel, Black Oxide (K0697.12160)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 160 mm, Steel, Black Oxide (K0697.08160)
- ZORO SELECT Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 40 mm, Steel, Plain, 100 PK (M21520.120.0025)
- Kipp Partially-Threaded Rods & Studs