Shop All Double-Ended Rods & Studs
Kipp
Double-End Threaded Stud, M20-2.5mmThread toM20-2.5mmThread, 125 mm, Steel, Black Oxide
Mfr # K0697.20125
Zoro # G502200752
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M20-2.5mm
- Thread Size B M20-2.5mm
- Thread Length A 27 mm
- Thread Length B 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0697.20125
- Zoro # G502200752
- Country of Origin Unknown
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M20-2.5mm |
Thread Size B | M20-2.5mm |
Thread Length A | 27 mm |
Thread Length B | 70 mm |
Length | 125 mm |
Overall Length | 125 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 8.8 |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 2.5 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Black Oxide |
Meets/Exceeds | DIN 6379 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 2 ft, Stainless Steel, 18-8, Plain Finish (U51067.025.2400)
- BSC PREFERRED Hot-Dipped Galvanized Steel Washer USS 3/4 Screw Size 0.812 ID 2 OD, 25PK (98970A136)
- HHIP 0.152" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0152)
- BOM Blind Rivet, Dome Head, 5/16 in Dia., 13/16 in L, Steel Body, 10 PK (BOM-R10-6-PKT)
- KIPP Double-End Threaded Stud, M12-1.75mmThread toM12-1.75mmThread, 160 mm, Steel, Black Oxide (K0697.12160)
- KIPP Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 63 mm, Steel, Black Oxide (K0697.0863)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 100 mm, Steel, Black Oxide (K0697.08100)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 32 mm, Steel, Black Oxide (K0697.0632)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 40 mm, Steel, Black Oxide (K0697.0640)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 160 mm, Steel, Black Oxide (K0697.08160)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 in, Steel, Black Oxide, 2 PK (40702)
- Kipp Double-Ended Rods & Studs