Kipp

Double-End Threaded Stud, M18-2.5mm Thread to M18-2.5mm Thread, 315 mm, Steel, Black Oxide


product price: $27.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Thread Coverage Partially
  • Thread Size A M18-2.5mm
  • Thread Size B M18-2.5mm
  • Thread Length A 23 mm
  • Thread Length B 180 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size A M18-2.5mm
Thread Size B M18-2.5mm
Thread Length A 23 mm
Thread Length B 180 mm
Length 315 mm
Overall Length 315 mm

Details

Item Double-End Threaded Stud
Thread Coverage Partially
Threaded Rod Material Steel
Threaded Rod Material Grade Class 8.8
Threaded Rod Thread Type Metric Coarse
Thread Pitch 2.5
System of Measurement Metric
Thread Direction Right Hand
Threaded Rod Finish Black Oxide
Meets/Exceeds DIN 6379

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.