Shop All Double-Ended Rods & Studs
Kipp
Double-End Threaded Stud, M16-2mmThread toM16-2mmThread, 80 mm, Steel, Black Oxide
Mfr # K0697.1680
Zoro # G602200881
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M16-2mm
- Thread Size B M16-2mm
- Thread Length A 19 mm
- Thread Length B 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0697.1680
- Zoro # G602200881
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M16-2mm |
Thread Size B | M16-2mm |
Thread Length A | 19 mm |
Thread Length B | 50 mm |
Length | 80 mm |
Overall Length | 80 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 8.8 |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 2 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Black Oxide |
Meets/Exceeds | DIN 6379 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33183)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, 18-8 Stainless Steel Polished, 2 PK (ZA0244-SS32)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Stainless Steel, 18-8, Plain Finish (U51067.025.7200)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish, 10 PK (74878)
- KIPP Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 63 mm, Steel, Black Oxide (K0697.0863)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 32 mm, Steel, Black Oxide (K0697.0632)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 100 mm, Steel, Black Oxide (K0697.08100)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 160 mm, Steel, Black Oxide (K0697.08160)
- KIPP Double-End Threaded Stud, M12-1.75mmThread toM12-1.75mmThread, 160 mm, Steel, Black Oxide (K0697.12160)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 40 mm, Steel, Black Oxide (K0697.0640)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 8 in, Steel, Black Oxide, 2 PK (40911)
- Kipp Double-Ended Rods & Studs