Shop All Double-Ended Rods & Studs
Kipp
Double-End Threaded Stud, M16-2mmThread toM16-2mmThread, 100 mm, Steel, Black Oxide
Mfr # K0697.16100
Zoro # G502200776
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M16-2mm
- Thread Size B M16-2mm
- Thread Length A 19 mm
- Thread Length B 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0697.16100
- Zoro # G502200776
- Country of Origin Taiwan, Province of China
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M16-2mm |
Thread Size B | M16-2mm |
Thread Length A | 19 mm |
Thread Length B | 63 mm |
Length | 100 mm |
Overall Length | 100 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 8.8 |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 2 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Black Oxide |
Meets/Exceeds | DIN 6379 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 3/8" , Brass Plain Finish (Z9217BR)
- INDUSCO Eyebolt, 3/8"x 3", Regular Nut Hdg (36500023)
- ARROW FASTENER Heavy Duty Staples, P35, 0.26 x 0.19 in ga, Flat Crown, 3/8 in Leg L, Steel, 5040 PK (356)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 29/64 in Ht, 2500 PK (12P649)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 160 mm, Steel, Black Oxide (K0697.08160)
- KIPP Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 63 mm, Steel, Black Oxide (K0697.0863)
- KIPP Double-End Threaded Stud, M12-1.75mmThread toM12-1.75mmThread, 160 mm, Steel, Black Oxide (K0697.12160)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 32 mm, Steel, Black Oxide (K0697.0632)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 100 mm, Steel, Black Oxide (K0697.08100)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 40 mm, Steel, Black Oxide (K0697.0640)
- STM Double-End Threaded Stud, 1in-8 Thread to 1in-8 Thread, 20 in, Medium Carbon Steel, Black Oxide, 4PK (333844)
- Kipp Partially-Threaded Rods & Studs