Shop All Double-Ended Rods & Studs
Kipp
Double-End Threaded Stud, M12-1.75mmThread toM12-1.75mmThread, 63 mm, Steel, Black Oxide
Mfr # K0697.1263
Zoro # G202200793
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M12-1.75mm
- Thread Size B M12-1.75mm
- Thread Length A 15 mm
- Thread Length B 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0697.1263
- Zoro # G202200793
- Country of Origin Unknown
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M12-1.75mm |
Thread Size B | M12-1.75mm |
Thread Length A | 15 mm |
Thread Length B | 32 mm |
Length | 63 mm |
Overall Length | 63 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 10.9 |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 1.75 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Black Oxide |
Meets/Exceeds | DIN 6379 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 5/16 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE16)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.050.3600)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1/2 in Dia., 5" L, Zinc Alloy Zinc Plated (3432000)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 5/16-18x1/2, PK100 (U07820.031.0050)
- KIPP Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 63 mm, Steel, Black Oxide (K0697.0863)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 100 mm, Steel, Black Oxide (K0697.08100)
- KIPP Double-End Threaded Stud, M12-1.75mmThread toM12-1.75mmThread, 160 mm, Steel, Black Oxide (K0697.12160)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 40 mm, Steel, Black Oxide (K0697.0640)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 32 mm, Steel, Black Oxide (K0697.0632)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 160 mm, Steel, Black Oxide (K0697.08160)
- ZORO SELECT Double-End Threaded Rod, 1/4"-28 Thread to 1/4"-28 Thread, 1 ft, Steel, Zinc Plated (LINK25012EZ)
- Kipp Partially-Threaded Rods & Studs