Shop All Double-Ended Rods & Studs
Kipp
Double-End Threaded Stud, M12-1.75mmThread toM12-1.75mmThread, 160 mm, Steel, Black Oxide
Mfr # K0697.12160
Zoro # G602200836
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A M12-1.75mm
- Thread Size B M12-1.75mm
- Thread Length A 15 mm
- Thread Length B 100 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0697.12160
- Zoro # G602200836
- Country of Origin Germany
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | M12-1.75mm |
Thread Size B | M12-1.75mm |
Thread Length A | 15 mm |
Thread Length B | 100 mm |
Length | 160 mm |
Overall Length | 160 mm |
Details
Item | Double-End Threaded Stud |
Thread Coverage | Partially |
Threaded Rod Material | Steel |
Threaded Rod Material Grade | Class 10.9 |
Threaded Rod Thread Type | Metric Coarse |
Thread Pitch | 1.75 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Threaded Rod Finish | Black Oxide |
Meets/Exceeds | DIN 6379 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 100 PK (3712CH316)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 500 PK (07997)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK (M51050.060.0090)
- HILTI Kwik-Bolt 0 Concrete Anchor 3/8In 5In Other Metalworking Tools & Consumable (5500214)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 100 mm, Steel, Black Oxide (K0697.08100)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 32 mm, Steel, Black Oxide (K0697.0632)
- KIPP Double-End Threaded Stud, M6-1mmThread toM6-1mmThread, 40 mm, Steel, Black Oxide (K0697.0640)
- KIPP Double-End Threaded Stud, M8-1.25mmThread toM8-1.25mmThread, 160 mm, Steel, Black Oxide (K0697.08160)
- KIPP Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 63 mm, Steel, Black Oxide (K0697.0863)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 65 mm, Steel, Black Oxide, 2 PK (60302)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 in, Steel, Black Oxide, 2 PK (40702)
- Kipp Double-Ended Rods & Studs