Shop All Handwheels
Kipp
Disc Handwheel, Thermoset, Hub Steel, Diameter D1= 125 mm, Form D Pilot Hole D2= 8 mm, Revol. Grip
Mfr # K0164.2125X08
Zoro # G6185708
product price: $55.05
/ea
$55.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style D - Pilot Hole
- Material Duroplastic/Stainless Steel
- Inside Diameter 8 mm
- Outside Diameter 125 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0164.2125X08
- Zoro # G6185708
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 8 mm |
Outside Diameter | 125 mm |
Details
Style | D - Pilot Hole |
Material | Duroplastic/Stainless Steel |
Item | Handwheel,disc duroplast,OD 125mm,pilot |
Measurement Type | Metric |
Description
Handwheel,disc duroplast,OD 125mm,pilot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Striking face open ended Wrench Size 41 mm L.235 mm (42040041)
- DREMEL Router Attachment Dremel (335)
- ZORO SELECT Chucking Reamer, 0.6240 In., 8 Flute, HSS (11V437)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 22mm (84984)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Fixed Handle (K0160.2315XCS)
- KIPP Grub Screws with ball thrust point (K0391.12X80)
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 0.625", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2140XCQ)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Folding Grip (K0258.108008)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 160 mm, Bore D2= 0.5", Without Grip (K0160.0160XCP)
- KIPP Knurled Knob, Thermoplastic, Black, D= 3/8-16, D1= 34, H= 36, Comp: Stainless Steel, Cap: Black (K0247.03A4)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- Kipp Handwheels