Shop All Handwheels
Kipp
Disc Handwheel, Thermoset, Hub SS, Diameter D1= 125 mm, Form E Reamed Bore D2= 12 mm, Revol. Grip
Mfr # K0164.3125X12
Zoro # G6185376
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0164.3125X12
- Zoro # G6185376
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,disc duroplast,OD 125mm,Bre 12 |
Description
Handwheel,disc duroplast,OD 125mm,Bre 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 3/16 Hex 60mm 1/2 Sq. Drive (4010A.60-3/16)
- BAHCO Bahco Drop-Shape Blade 625 Scraper (625-DROP)
- DRILL AMERICA 9/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX129/32)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (1 pk) (49-25-1231)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 22 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4200X22)
- KIPP Disc Handwheel D1=125 Reamed Hole D2=12H7 Aluminum, Black Powder, Without Grip (K0161.01125X12)
- KIPP Cylinder Grip Revolving Size: 1, Form: A D= M04X6, L1=40, Thermoplastic, Comp: Steel (K0263.104)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCV)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.5", Without Grip (K0160.0180XCP)
- KIPP Grub Screws with ball thrust point (K0391.06X50)
- KIPP Grub Screws with ball thrust point (K0391.12X80)
- Kipp Hand Knobs and Wheels