Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 80 mm, Reamed Hole D2= 12 mm, Aluminum, Comp: Thermoset, Revolving Grip
Mfr # K0161.4080X12
Zoro # G6184545
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0161.4080X12
- Zoro # G6184545
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,Alum disc,OD 80mm,Bre 12mm,Rev |
Description
Handwheel,Alum disc,OD 80mm,Bre 12mm,Rev
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Jobsite Radio/Charger (2792-20)
- DRILL AMERICA #11 Cobalt Jobber Length Drill Bit (DWDCO11)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1114-300A)
- FREEMAN RPDX50M Flooring Nailer Fiberglass Handle Replacement Mallet (RPDX50M)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- KIPP Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.1AE)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4100XCO)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0100XCO)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0125XCO)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=117 mm, D= M16 (K0169.1636117)
- KIPP Star Grip, Similar To DIN 6336, D=M10X50, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X50)
- Kipp Handwheels