Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 80 mm, Reamed Hole D2= 10 mm, Aluminum, Comp: Thermoset, Fixed Grip
Mfr # K0161.2080X10
Zoro # G6184098
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Planed/Steel
- Outside Diameter 80 mm
- Inside Diameter 10 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0161.2080X10
- Zoro # G6184098
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 80 mm |
Inside Diameter | 10 mm |
Details
Item | Handwheel,Alum disc,OD 80mm,Bre 10mm,fxd |
Material | Aluminum Planed/Steel |
Measurement Type | Metric |
Description
Handwheel,Alum disc,OD 80mm,Bre 10mm,fxd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 24mm (1224MSC)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15458)
- WERA Plain L Key, 2 mm Tip Size, 6 in Long, 3 in Short (05022602001)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-UR)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.625", Revolving Handle (K0160.4180XCQ)
- KIPP Knurled Knob Size: 3, D1= 63 D=1/2-13X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A5X60)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=83 mm, D=M10 (K0168.1025083)
- KIPP Grub Screws with ball thrust point (K0391.10X50)
- KIPP 2-Spoke Handwheel D1=125 Reamed Hole D2=12H7, Aluminum, Black Powder, Without Grip (K0162.01125X12)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Without Grip (K0160.0125X12)
- MORTON 3.94" Diameter Stainless Steel Handwheel with Stainless Revolving Handle (SHW-100H)
- Kipp Handwheels