Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 80 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip
Mfr # K0161.0080XCO
Zoro # G3418712
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Handle
- Base Dia. (In.) 0.98
- Finish polished
- Standards RoHS
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0161.0080XCO
- Zoro # G3418712
- Country of Origin Germany
- Category Handwheels
Dimensions
Base Dia. (In.) | 0.98 |
Diameter | 3.15" |
Bore Dia. | 3/8 in |
Outside Dia. | 80.00mm |
Details
Type | No Handle |
Finish | polished |
Standards | RoHS |
Material | Aluminum |
Bore | 0.375" |
Style | No Handle |
Item | Hand Wheel |
Handle | No |
Finish - Machining | Bright (Uncoated) |
Description
Hand Wheel, Unthreaded Hole, Outside Dia. 80.00mm, Bore Dia. 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 18" Drill Bit Premium Percussion (DW5232)
- WESTWARD 43.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTA9)
- FREUD Lock Miter Bit, 2-11/64" dia. (99-035)
- KRAFT TOOL Concrete Groover, Bronze/Wood, 3/8 Radius (CF304)
- KIPP Taper Grip Fixed Size: 3 D=M10, D1= 29, Form: C, Thermoset High-Polish Finish Black (K0172.110)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Without Grip (K0671.0250XCV)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Revolving Grip, Thermoset (K0162.4125XCP)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0125XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 18 mm, Revolving Handle (K0160.4200X18)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 32, Steel, Black Plastic, Cap Black (K0155.7061X20)
- KIPP Disc Handwheel Diameter D1= 140 mm, Reamed Hole D2= 0.625" Aluminum, Without Grip (K0161.0140XCQ)
- Kipp Handwheels