Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 22 mm, Aluminum, Without Grip
Mfr # K0161.0250X22
Zoro # G6184274
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0161.0250X22
- Zoro # G6184274
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,Alum disc,OD 250mm,Bre 22mm,no |
Description
Handwheel,Alum disc,OD 250mm,Bre 22mm,no
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Truper PPB51C 51 in. Pinch Point Rat Tail Crow Bar (101659)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32220)
- PRO-SERIES Pro-Series 2" Boring Head With 7/8"-20 Threads (1001-1021)
- ERGODYNE Arsenal Ladder Shoulder Lifting Strap & Carrying Handle, Black (19196)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4160X16)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.875" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4250XCV)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20X30 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.51A2X30)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125XCO)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 26 mm, Gray Cast Iron, Without Grip (K0671.0315X26)
- KIPP Delta Wheel D1=80 Square Socket Sw=9, Size:3, Thermoplastic Black Ral7021, Wgr Without Grip, D2=5 (K0275.08009)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4080XCO)
- Kipp Hand Knobs and Wheels