Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.875" Aluminum, Without Grip
Mfr # K0161.0250XCV
Zoro # G3105076
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Base Dia. (In.) 1.97
- Style No Handle
- Type No Handle
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0161.0250XCV
- Zoro # G3105076
- Country of Origin Germany
- Category Handwheels
Dimensions
Base Dia. (In.) | 1.97 |
Diameter | 9.87" |
Bore Dia. | 7/8 in |
Outside Dia. | 250.00mm |
Details
Finish | polished |
Style | No Handle |
Type | No Handle |
Standards | RoHS |
Bore | 0.875" |
Material | Aluminum |
Item | Hand Wheel |
Handle | No |
Finish - Machining | Bright (Uncoated) |
Description
Hand Wheel, Unthreaded Hole, Outside Dia. 250.00mm, Bore Dia. 7/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Pear-Shape Blade 625 Scraper (625-PEAR)
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, GREASE 4 OZ (1232A-04)
- PRIMEFIT Industrial Blowgun w 48-in. Extension and 2 Hi Flow Tips (XBG6048)
- EKLIND SAE Plain Hex Key, 5/8" Tip Size, 6 1/4 in Long, 1 7/8 in Short (15140)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=83 mm, D= M10 (K0169.1025083)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4200XCR)
- KIPP Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=50, D= M6 (K0166.0616050)
- KIPP Disc Handwheel Diameter D1= 80 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0080XCO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 140 mm, Bore D2= 0.625", Fixed Handle (K0160.2140XCQ)
- KIPP Handwheel D1=125, Reamed Hole W Slot D2=16H7, B3=5, T=18, 3, Size:3, Plastic, Comp: Plastic, (K0258.31251605)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080XCN)
- Kipp Hand Knobs and Wheels