Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.875" Aluminum, Comp: Thermoset, Revolving Grip
Mfr # K0161.4250XCV
Zoro # G3181211
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish polished
- Style Revolving Handle
- Standards RoHS
- Base Dia. (In.) 1.97
- Diameter 9.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0161.4250XCV
- Zoro # G3181211
- Country of Origin Germany
- Category Handwheels
Dimensions
Base Dia. (In.) | 1.97 |
Diameter | 9.87" |
Thread Size | M12 Handle Thread |
Bore Dia. | 7/8 in |
Outside Dia. | 250.00mm |
Details
Finish | polished |
Style | Revolving Handle |
Standards | RoHS |
Bore | 0.875" |
Type | Revolving Handle |
Material | Aluminum |
Item | Hand Wheel |
Handle | Yes |
Handle Type | Revolving |
Finish - Machining | Bright (Uncoated) |
Description
Hand Wheel, Unthreaded Hole, Outside Dia. 250.00mm, Thread Size M12 Handle Thread, Handle Type Revolving, Bore Dia. 7/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 13/16 in. X 3/4 in. RotaLoc Annular Cutter (17126)
- STARRETT Carbide Tipped Hole Saw, 1-25/32", 45mm (SM45)
- KLEIN TOOLS 9 in Ratchet Crimper 10 to 22 AWG (T1710)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-087)
- KIPP Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M06X6, Sw=3, Stainless Steel Bright (K0707.306X6)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M10, D1= 50, Steel, Black Plastic, Cap Gray (K0155.6105)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 500 mm, Bore D2= 1", Without Grip (K0160.0500XCS)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Without Grip (K0160.0315XCS)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X12)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Without Grip (K0162.0200X20)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- Kipp Hand Knobs and Wheels