Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 200 mm, Reamed Hole D2= 20 mm, Aluminum, Without Grip
Mfr # K0161.0200X20
Zoro # G6184213
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0161.0200X20
- Zoro # G6184213
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,Alum disc,OD 200mm,Bre 20mm,no |
Description
Handwheel,Alum disc,OD 200mm,Bre 20mm,no
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER HAND TOOLS APEX Cooper Tools Apex 071-EX-370-B-2 01944 Sckt 1-4 Male Hexdrv 3-8 Male Sq Oal (071-EX-370-B-2)
- BOSCH Flush Cut Blade (MM480)
- KLEIN TOOLS Cable Splicer's Knife, 6-1/2-Inch (44200)
- PASLODE Universal Short Yellow Trim Fuel Cell (816007)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2125X14)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X12)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2125XCP)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080X10)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4100XCO)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 25, Steel, Black Plastic, Cap Black (K0155.706X20)
- KIPP Knurled Knob Size: 1, D1= 40 D=M08 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.2108)
- Kipp Handwheels