Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 16 mm, Aluminum, Comp: Thermoset, Revolving Grip
Mfr # K0161.4160X16
Zoro # G6184728
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Planed/Steel
- Outside Diameter 160 mm
- Inside Diameter 16 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0161.4160X16
- Zoro # G6184728
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 160 mm |
Inside Diameter | 16 mm |
Details
Material | Aluminum Planed/Steel |
Item | Handwheel,Alum disc,OD 160mm,Bre 16mm,Re |
Measurement Type | Metric |
Description
Handwheel,Alum disc,OD 160mm,Bre 16mm,Re
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 18Inch to 12Inch, VACO (25964)
- KNIPEX 4 1/2 in Bent Round Nose Plier Multi-Component Grip Handle (35 42 115 ESD)
- URREA Insert Bit, Ph #2 1" Lg 1/4" (20008)
- HHIP 5 Piece Deburring Tool Set E (2001-0222)
- KIPP Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 160 mm, Bore D2= 0.625", Without Grip (K0163.0160XCQ)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.75", Revolving Handle (K0160.4200XCR)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.21A2)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 10 mm, Revolving Handle (K0160.4100X10)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125X12)
- KIPP Knurled Knob, Sz: 3, D1= 63 D=M12, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2312)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.375", Without Grip (K0160.0125XCO)
- Kipp Hand Knobs and Wheels