Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 15 mm, Aluminum, Comp: Thermoset, Revolving Grip
Mfr # K0161.4160X15
Zoro # G6184624
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Planed/Steel
- Inside Diameter 15 mm
- Outside Diameter 160 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0161.4160X15
- Zoro # G6184624
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 15 mm |
Outside Diameter | 160 mm |
Details
Item | Handwheel,Alum disc,OD 160mm,Bre 15mm,Re |
Material | Aluminum Planed/Steel |
Measurement Type | Metric |
Description
Handwheel,Alum disc,OD 160mm,Bre 15mm,Re
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-7/8" Carbide Tipped Hole Saw (DHS1875CT)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-108)
- IRWIN QUICK-GRIP CORNR CLMP 3"" (226200)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-5/32 (55474)
- KIPP Knurled Knob, Thermoplastic, Black, D= 1/4-20X30, D1= 21, H= 22, Comp: Stainless Steel, Cap: Black (K0247.01A2X30)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 18 mm, Revolving Handle (K0160.4200X18)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 12 mm, Without Grip (K0160.0080X12)
- KIPP Cylinder Grip Fold-Down Size: 4 D=M08, L=70.5, L1=83.5, Thermoplastic, Comp: Steel (K1469.408)
- KIPP Grub Screws with ball thrust point (K0391.06X40)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Without Grip (K0160.0100X12)
- KIPP Knurled Knob Size: 3, D1= 63 D=1/2-13X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A5X60)
- Kipp Handwheels