Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Fixed Grip
Mfr # K0161.2160XCP
Zoro # G6184256
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Planed/Steel
- Outside Diameter 160 mm
- Inside Diameter 0.5 in
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0161.2160XCP
- Zoro # G6184256
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 160 mm |
Inside Diameter | 0.5 in |
Details
Item | Handwheel,Alum disc,OD 160mm,Bre 0.5",fx |
Material | Aluminum Planed/Steel |
Measurement Type | Inch |
Description
Handwheel,Alum disc,OD 160mm,Bre 0.5 In.,fx
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- LENOX Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (81939D2B72375)
- KRAFT TOOL Power Troweler Blade, Combo, 8 x14 in (SK101)
- STANLEY 12 in. L X 5.2 in. W Plastic Miter Box Yellow 1 pc (STHT20360)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Without Grip (K0160.0315XCS)
- KIPP Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.1AE)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 0.5", Revolving Grip, Thermoset (K0162.4100XCP)
- KIPP Knurled Knob Size: 2, D1= 50 D=3/8-16 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.22A4)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.625", Revolving Handle (K0160.4180XCQ)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Fixed Handle (K0160.2125X12)
- MORTON Chrome Plated Dish Handwheel with Fold-Away Handle, 6.89" Diameter, Cast Iron Web Design (HW-72)
- Kipp Handwheels