Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 140 mm, Reamed Hole D2= 14 mm, Aluminum, Comp: Thermoset, Fixed Grip
Mfr # K0161.2140X14
Zoro # G6184238
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Planed/Steel
- Outside Diameter 140 mm
- Inside Diameter 14 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0161.2140X14
- Zoro # G6184238
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 140 mm |
Inside Diameter | 14 mm |
Details
Material | Aluminum Planed/Steel |
Item | Handwheel,Alum disc,OD 140mm,Bre 14mm,fx |
Measurement Type | Metric |
Description
Handwheel,Alum disc,OD 140mm,Bre 14mm,fx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010D)
- WIHA Insulated Hex Screwdriver 2.5 mm Round (32300)
- STEELMAN 1" Drive x 38mm 6-Point Impact Socket (79311)
- HUSQVARNA K970Iii Power Cutter, 14 in. (K970 14)
- KIPP 2-Spoke Handwheel D1=125 Reamed Hole D2=12H7, Aluminum, Black Powder, Without Grip (K0162.01125X12)
- KIPP Star Grip, DIN 6336 Similar, D=M12X50, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.412X50)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2125X14)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Without Grip (K0162.0200X20)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 0.5", Gray Cast Iron, Without Grip (K0671.0100XCP)
- KIPP Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=50, D= M6 (K0166.0616050)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.75", Revolving Handle (K0160.4200XCR)
- Kipp Handwheels