Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 14 mm, Aluminum, Without Grip
Mfr # K0161.0125X14
Zoro # G6184116
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Planed/Steel
- Outside Diameter 125 mm
- Inside Diameter 14 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0161.0125X14
- Zoro # G6184116
- Country of Origin Germany
- Category Handwheels
Dimensions
Outside Diameter | 125 mm |
Inside Diameter | 14 mm |
Details
Material | Aluminum Planed/Steel |
Item | Handwheel,Alum disc,OD 125mm,Bre 14mm,no |
Measurement Type | Metric |
Description
Handwheel,Alum disc,OD 125mm,Bre 14mm,no
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Model 28 JOBMASTER Jobsite Box, Tan, 28" W x 12" D x 12" H (28)
- SUPERCUT 165-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (431414)
- HHIP Turning And Facing Holder D For A Series 40-Position Tool Post (3900-5305)
- KRAFT TOOL Magnesium Bull Float, Square End, 36x8" (CC735-01)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 0.375", Size: 1, With Folding Grip (K0258.1080CO)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0125XCO)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X30)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=83 mm, D= M10 (K0169.1025083)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Without Grip (K0162.0080XCO)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=1/4-20, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.21A2)
- KIPP Grub Screws with ball thrust point (K0391.10X50)
- Kipp Handwheels