Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 14 mm, Aluminum, Comp: Thermoset, Revolving Grip
Mfr # K0161.4125X14
Zoro # G6184615
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0161.4125X14
- Zoro # G6184615
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,Alum disc,OD 125mm,Bre 14mm,Re |
Description
Handwheel,Alum disc,OD 125mm,Bre 14mm,Re
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 2-1/8" Bi-Metal Hole Saw (MHS34)
- WESTWARD 43.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTA9)
- ALLPAX Cutting Head, Hollow Punch, 3/16" D x 1" H (AX1311)
- STANLEY FATMAX® Cable Cutter – 8" (89-874)
- KIPP Cylinder Grip Fold-Down Size: 1 D=8-32, L=35, L1=40, Thermoplastic, Comp: Steel (K1469.1AE)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 0.875", Without Grip (K0160.0315XCV)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=117 mm, D= M16 (K0169.1636117)
- KIPP Wing Grip, Mini, D=M06X30 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006X30)
- KIPP 2-Spoke Handwheel D1=80 Reamed Hole W Slot D2=12H7, B3=4, T=13, 8, Aluminum, Fixed Grip (K0162.3080X12)
- KIPP Taper Grip, Fixed, Size: 2 D= M08X12, D1= 23, Form: F, Thermoset High-Polish Finish Black (K0172.308)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.75", Revolving Handle (K0160.4200XCR)
- Kipp Hand Knobs and Wheels