Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 12 mm, Aluminum, Comp: Thermoset, Revolving Grip
Mfr # K0161.4125X12
Zoro # G6184694
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0161.4125X12
- Zoro # G6184694
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,Alum disc,OD 125mm,Bre 12mm,Re |
Description
Handwheel,Alum disc,OD 125mm,Bre 12mm,Re
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Apron Strap (APS-L (9))
- MAKITA Hammer Driver-Drill Kit 3/8", 12V max CXT (PH06R1)
- URREA Amber Screwdriver 3/16X8" Cabinet (9635)
- VEGA Torx 30 Insert Bit x 1" Ss (125T30SS)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 18 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4180X18)
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X60)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=117 mm, D= M16 (K0169.1636117)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4080XCO)
- KIPP Knurled Knob, Thermoplastic, Black, D= 3/8-16, D1= 34, H= 36, Comp: Stainless Steel, Cap: Black (K0247.03A4)
- KIPP Cylinder Grip Revolving Size:2, Form: A D= M05X7, 5, L1=49, 1, Thermoplastic, Comp: Steel (K1468.205)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.75", Revolving Handle (K0160.4200XCR)
- Kipp Hand Knobs and Wheels