Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.375" Aluminum, Comp: Thermoset, Revolving Grip
Mfr # K0161.4125XCO
Zoro # G6184703
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0161.4125XCO
- Zoro # G6184703
- Country of Origin Germany
- Category Handwheels
Details
Item | Handwheel,Alum disc,OD 125mm,Bre 0.375" |
Description
Handwheel,Alum disc,OD 125mm,Bre 0.375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8.00mm HSS 2 Flute Single End End Mill (DWC8MM-2FSE)
- GREENFIELD THREADING Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (385443)
- ZORO SELECT Marking Flag, Red/White, Vinyl, PK100 (4530SWR-200)
- PROTO Dial Torque Wrench, Drive Size 1 in. (J6149F)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.75", Revolving Handle (K0160.4200XCR)
- KIPP Wing Grip, Mini, D=10-32X10 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1X10)
- KIPP Disc Handwheel, Thermoset, Hub Steel, Diameter D1= 160 mm, Form E Reamed Bore D2= 0.75", Revol. Grip (K0164.1160XCR)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M05X30, D1= 25, Steel, Black Plastic, Cap Gray (K0155.7055X30)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 8 mm, Size: 1, With Revolving Handle (K0257.108008)
- KIPP Knurled Knob, Sz: 2, D1= 50 D=M10, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2210)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 140 mm, Bore D2= 0.625", Fixed Handle (K0160.2140XCQ)
- Kipp Handwheels