Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.5" Aluminum, Without Grip
Mfr # K0161.0100XCP
Zoro # G3378042
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3.94"
- Finish polished
- Style No Handle
- Material Aluminum
- Type No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0161.0100XCP
- Zoro # G3378042
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 3.94" |
Base Dia. (In.) | 1.22 |
Outside Dia. | 100.00mm |
Bore Dia. | 1/2 in |
Details
Finish | polished |
Style | No Handle |
Material | Aluminum |
Type | No Handle |
Item | Hand Wheel |
Bore | 0.50" |
Standards | RoHS |
Handle | No |
Finish - Machining | Bright (Uncoated) |
Description
Hand Wheel, Unthreaded Hole, Outside Dia. 100.00mm, Bore Dia. 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1-3/4" x 21"L, SDS Max (HC5098)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5065 -REPLACE EDP#82617B)
- WESTWARD 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (3MA12)
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1170500)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2100XCP)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4080XCO)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 0.375", Size: 1, With Folding Grip (K0258.1080CO)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.625", Revolving Handle (K0160.4180XCQ)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Without Grip (K0671.0160X16)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Without Grip (K0162.0080XCO)
- Kipp Hand Knobs and Wheels