Shop All Handwheels
Kipp
Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Revolving Grip
Mfr # K0161.4100XCP
Zoro # G3319127
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Revolving Handle
- Style Revolving Handle
- Finish polished
- Base Dia. (In.) 1.22
- Bore 0.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0161.4100XCP
- Zoro # G3319127
- Country of Origin Germany
- Category Handwheels
Dimensions
Base Dia. (In.) | 1.22 |
Diameter | 3.94" |
Thread Size | M6 Handle Thread |
Outside Dia. | 100.00mm |
Bore Dia. | 1/2 in |
Details
Type | Revolving Handle |
Style | Revolving Handle |
Finish | polished |
Item | Hand Wheel |
Bore | 0.50" |
Standards | RoHS |
Material | Aluminum |
Handle | Yes |
Handle Type | Revolving |
Finish - Machining | Bright (Uncoated) |
Description
Hand Wheel, Unthreaded Hole, Outside Dia. 100.00mm, Thread Size M6 Handle Thread, Handle Type Revolving, Bore Dia. 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 12-Pc Metric Ratcheting Wrench Set Wrench Set Rtch, W30642 (W30642)
- RIDGID Set Of T15-5 4-6" Blades (62970)
- BESSEY 1 Drop Forged CClamp (CM10)
- RDX 1/16 HIGH SPEED STEEL 12IN OAL AIRCRAFT EXTENSION DRILL (X912 1/16)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 125 mm, Bore D2= 0.375", Without Grip (K0160.0125XCO)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Without Grip (K0162.0080XCO)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 12 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2100X12)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.375", Without Grip (K0162.0125XCO)
- KIPP Handwheel, DIN 950, D1= 140 mm, Bore D2= 14 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4140X14)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 0.375", Size: 1, With Folding Grip (K0258.1080CO)
- MORTON 3.94" Diameter Stainless Steel Handwheel (SHW-100)
- Kipp Handwheels