Shop All Handwheels
Kipp
Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 200 mm, Bore D2= 0.625", Without Grip
Mfr # K0163.0200XCQ
Zoro # G6185428
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Inside Diameter 0.625 in
- Outside Diameter 200 mm
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0163.0200XCQ
- Zoro # G6185428
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 0.625 in |
Outside Diameter | 200 mm |
Details
Material | Aluminum |
Item | Handwheel,Alum disc similar to DIN 950,O |
Measurement Type | Inch |
Description
Handwheel,Alum disc similar to DIN 950,O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, Internal, 12" Internal (44 31 J42)
- WALTER Protomax ULTRA Mini Endmill H4046988-2-12 (H4046988-2-12)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36428)
- WESTWARD 3/8" Drive, 15" Breaker Bar, Chrome (5TZD9)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=117 mm, D= M16 (K0168.1636117)
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, With Folding Grip (K0258.2100CO)
- KIPP Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.375", Size: 2, W. Revolving Handle (K0257.2100CO)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 180 mm, Bore D2= 16 mm, Revolving Handle (K0160.4180X16)
- KIPP Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.1AE)
- KIPP Taper Grip Fixed Size: 3 D=M10X20, D1= 29, Form: F, Thermoset High-Polish Finish Black (K0172.310)
- KIPP Taper Grip Fixed Size: 3 D=M10, D1= 29, Form: C, Thermoset High-Polish Finish Black (K0172.110)
- Kipp Handwheels