Shop All Handwheels
Kipp
Disc Handwheel, Aluminum, Similar To DIN 950, Diameter D1= 100 mm, Bore D2= 0.5", Without Grip
Mfr # K0163.0100XCP
Zoro # G7143518
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Inside Diameter 0.5 in
- Outside Diameter 100 mm
- Measurement Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0163.0100XCP
- Zoro # G7143518
- Country of Origin Germany
- Category Handwheels
Dimensions
Inside Diameter | 0.5 in |
Outside Diameter | 100 mm |
Details
Item | Handwheel,Alum disc similar to DIN 950,O |
Material | Aluminum |
Measurement Type | Inch |
Description
Handwheel,Alum disc similar to DIN 950,O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Safety Recessed 6 9/64 in L, 10 PK (STHT10360A)
- MIDWEST SNIPS Cable Cutter, Anvil Cut, 9 in (MWT-6300)
- KIPP Pull Handles thermoplastic, Style A (K0191.1140081)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12042)
- KIPP Handwheel, DIN 950, D1= 180 mm, Bore D2= 18 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4180X18)
- KIPP Grub Screws with ball thrust point (K0391.12X80)
- KIPP Handwheel, DIN 950, D1= 500 mm, Bore D2= 40 mm, Gray Cast Iron, Without Grip (K0671.0500X40)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=117 mm, D= M16 (K0168.1636117)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4080XCO)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 12 mm, Fixed Grip, Thermoset (K0162.2100X12)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Steel, Blue-Passivated, Handle Length L1=80 mm, D= M10 (K0166.1025080)
- Kipp Handwheels