Shop All Tapered & QD Bushings
Kipp
Cylindrical Bushings
Mfr # K0362.25
Zoro # G4589474
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0362.25
- Zoro # G4589474
- Country of Origin Germany
- Category Tapered & QD Bushings
Details
Item - Tapered and QD Bushings | Cylindrical Sleeve |
Material | Steel |
Description
Bushing Cylindrical Steel, Black Oxidized, D=25; Use With K0361 Precision Plungers. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Wipe Kit, 1/4 In NPT, 4 In Dia., Alum (2454)
- POWERFLITE AX35 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (AX35-2)
- ALL TOOL DEPOT 3/8" NPT Mid Flow 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (AUTO DRAIN) (FRL803NA)
- SOLBERG Filter, Vacuum, 3/4 In (CSL-843-075HC)
- KIPP Eccentric Bushing For Adjustment Of 6 mm Lateral Spring Plungers (K0369.120)
- KIPP Ball Lock Bushing With Rotary Lock Steel (K1066.151)
- KIPP Eccentric Bushing For Adjustment Of 7/16" Lateral Spring Plungers (K0369.160CU)
- KIPP Bushing Long Version, D1=12, H=24, Tool Steel (K1095.1224)
- TRITAN QD Bushing, 1.0625-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 1 1/16)
- DODGE SH X 7/8-KW Taper Lock Bushing (SH 7/8 120351)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 2517 X 35MM-KW BUSHING (2517 X 35MM-KW BUSHING)
- Kipp Bushings