Shop All Handwheels
Kipp
Cylinder Grip Revolving Size:1, Form: A D= 8-32x6, L1=40, Thermoplastic, Comp: Steel
Mfr # K1468.1AE
Zoro # G7144096
Sold in multiples of 4 for $14.36
$14.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1468.1AE
- Zoro # G7144096
- Country of Origin Germany
- Category Handwheels
Details
Item | Machine and handwheel Hndl,Plstc,Revlv,i |
Description
Machine and handwheel Hndl,Plstc,Revlv,i
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41140)
- MAYHEW PRO Scraper, 1/2" Blade Width, Black/Red (14171)
- WESTWARD Hex Rethreading Die, Std1 1/4In, 7 Pitch (10M983)
- DEWALT 7/32" Black Oxide Split Point Drill Bit (DW1114)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=5/16-18, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.21A3)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Without Grip (K0160.0100X12)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 315 mm, Bore D2= 30 mm, Revolving Handle (K0160.4315X30)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Fixed Handle (K0160.2125X12)
- KIPP Handwheel D1=125, Reamed Hole W Slot D2=16H7, B3=5, T=18, 3, Size:3, Plastic, Comp: Plastic, (K0258.31251605)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 250, Bore Dia. D2= 0.875", Revolving Grip, Thermoset (K0162.4250XCV)
- Kipp Handwheels