Shop All Handwheels
Kipp
Cylinder Grip Revolving D=M06 Thermoplastic, Comp: Steel
Mfr # K0774.06200500
Zoro # G7143974
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Diameter 6 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0774.06200500
- Zoro # G7143974
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 6 mm |
Details
Item | Cylindrical grip,Revlv,M6 |
Material | Thermoplastic |
Measurement Type | Metric |
Description
Cylindrical grip,Revlv,M6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Ft144 14 in. L X 4 in. W Stainless Steel Finishing Trowel (FT144)
- EAZYPOWER Nutsetter, 5/16" Hex, 12" L, Steel (32817)
- CUSTOM LEATHERCRAFT Tool Bag 8 Pocket (1116)
- KENNEDY K2000 Series Roller Cabinet, 7 Drawer, Brown, 29 in W x 20 in D x 35 in H (297XB)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080X10)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4100X10)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=5/16-18, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.21A3)
- KIPP Grub Screw W. Screw-In Stop D=M04X50, Stainless Steel Bright (K0404.1040502)
- KIPP Machine Handle Revolving, DIN 98, Form: E Aluminum, Comp: Steel, L1=117 mm, D= M16 (K0169.1636117)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 500 mm, Bore D2= 1", Without Grip (K0160.0500XCS)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=1/4-20, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.21A2)
- Kipp Hand Knobs and Wheels