Shop All Knobs
Kipp
Crank Handle, Size: 3, Reamed Hole Bore D2= 12 mm, A=125, H=139.5 Thermoplastic, Revolving
Mfr # K0659.3312
Zoro # G7309115
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.42
- Color Black
- Finish black oxide
- Height 1.73 in
- Knob Type Novo Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 1.42 |
Height | 1.73 in |
Length | 4.9200 in |
Screw Length | 18.50mm Hole Depth |
Thread Size | 15/32 in |
Overall Length | 6.3400 in |
Width | 1.42 in |
Overall Height | 5.5100 in |
Height (In.) | 1.73 |
Base Dia. | 1 27/64 in |
Details
Color | Black |
Finish | black oxide |
Knob Type | Novo Grip |
Material | Thermoplastic |
Style | Novo Grip |
Components | Steel |
Type | Revolving Handle |
Item | Crank Handle |
Standards | REACH, RoHS |
Bore | 12.00mm |
Handle | Revolving |
Finish - Machining | Bright (Uncoated) |
Description
Crank Handle, Base Dia. 1 27/64 in, Overall Length 6.3400 in, Thread Size 15/32 in, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Wide Forked Pry Bar Tool (ATH-5-UNGL)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (40814)
- SAWSTOP Table Saw Cartridge (TSDC-8R3)
- CENTURY DRILL & TOOL Carbide Grit Jigsaw Blade, 4 in., T-Shank (06430)
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Silver Metallic, Comp: Steel (K0116.2A23X20)
- KIPP Wing Grip, One-Sided, Size: 2 D=M08, A=37, 5, H=36, Form: K, Body Black, Cap Red, Comp: Steel (K0608.2086)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X20, Zinc, Black Satin, Comp: Steel (K0737.2061X20)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5081)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X90, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4A53X90)
- KIPP Mushroom Knob, Thermoplastic, Size: 1, D= 8-32, D1= 21, Comp: Steel, Cap: Black (K0251.AE)
- J.W. WINCO DIN467-M4-NI Flat Knurled Nut (467-M4-NI)
- Kipp Hand Knobs and Wheels