Shop All Knobs
Kipp
Crank Handle, Size: 3, Reamed Hole Bore D2= 0.5", A=125, H=139.5 Thermoplastic, Revolving
Mfr # K0659.33CP
Zoro # G7309121
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.42
- Color Black
- Finish black oxide
- Height 1.73 in
- Knob Type Novo Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 1.42 |
Height | 1.73 in |
Length | 4.9200 in |
Screw Length | 18.50mm Hole Depth |
Thread Size | 1/2 in |
Overall Length | 6.3400 in |
Height (In.) | 1.73 |
Width | 1.42 in |
Overall Height | 5.5100 in |
Base Dia. | 1 27/64 in |
Details
Color | Black |
Finish | black oxide |
Knob Type | Novo Grip |
Material | Thermoplastic |
Style | Novo Grip |
Type | Revolving Handle |
Components | Steel |
Bore | 1/2 in |
Item | Crank Handle |
Standards | REACH, RoHS |
Handle | Revolving |
Finish - Machining | Bright (Uncoated) |
Description
Crank Handle, Base Dia. 1 27/64 in, Overall Length 6.3400 in, Thread Size 1/2 in, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Mag Handle Slot/Cross Pt Set, 6 Pc (58-0105)
- LOVEJOY SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-225)
- KIPP Adjustable Handle, Size: 5 1/2-13X60 Zinc, Black Satin, Comp: Steel (K0116.5A51X60)
- OTC 3/4 in Drive, 2-3/4" 6 pt SAE Socket, 6 Points (1980)
- KIPP Wing Grip, Mini, D=M08X25 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.008X25)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A33)
- KIPP Crank Handle, Size: 1, Reamed Hole Bore D2= 0.375", A=80, H=85.8 Thermoplastic, Revolving (K0659.31CO)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A22X20)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.04X20)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X60, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3103X60)
- KIPP Adjustable Handle With Protective Cap, Size: 2 M08X25, Entirely Stainless Steel, Electropolished (K0124.9208X25)
- Kipp Hand Knobs and Wheels