Shop All Knobs
Kipp
Crank Handle, Size: 2, Reamed Hole Bore D2= 10 mm, A=100, H=107.1 Thermoplastic, Revolving
Mfr # K0659.3210
Zoro # G7309130
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.14
- Color Black
- Finish black oxide
- Height 1.42 in
- Knob Type Novo Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 1.14 |
Height | 1.42 in |
Length | 3.9400 in |
Screw Length | 13.00mm Hole Depth |
Thread Size | 25/64 in |
Overall Length | 5.0800 in |
Overall Height | 4.1300 in |
Height (In.) | 1.42 |
Width | 1.14 in |
Base Dia. | 1 9/64 in |
Details
Color | Black |
Finish | black oxide |
Knob Type | Novo Grip |
Material | Thermoplastic |
Style | Novo Grip |
Item | Crank Handle |
Type | Revolving Handle |
Bore | 10.00mm |
Standards | REACH, RoHS |
Components | Steel |
Handle | Revolving |
Finish - Machining | Bright (Uncoated) |
Description
Crank Handle, Base Dia. 1 9/64 in, Overall Length 5.0800 in, Thread Size 25/64 in, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 1/4 In, 13 In L, Shank 1/4 In (6PTF5)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 7/32 (C47634)
- DEWALT STOP BIT HEAD NOZZLE KIT (DWH003SBH)
- OLFA 9mm Black Ultra-Sharp Snap-Off Blades, 10PK (9148)
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16, Zinc, Orange RAL 2004, Comp: Steel (K0737.3A42)
- KIPP Adjustable Handle, Size: 0 1/4-20X40, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X40)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4123X35)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.102X30)
- KIPP Wing Grip D=M06X40 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.09067X40)
- KIPP Ball Knobs in plastic to DIN 319 ext. Style E, tapped bushing, metric (K0158.22006)
- PRIMELINE TOOLS Casement Track, Aluminum (2 Pack) (MP3529)
- Kipp Hand Knobs and Wheels