Shop All Knobs
Kipp
Crank Handle, Size: 2, Reamed Hole Bore D2= 0.375", A=100, H=107.1 Thermoplastic, Revolving
Mfr # K0659.32CO
Zoro # G7309106
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.14
- Color Black
- Finish black oxide
- Height 1.42 in
- Knob Type Novo Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 1.14 |
Height | 1.42 in |
Length | 3.9400 in |
Screw Length | 13.00mm Hole Depth |
Thread Size | 3/8 in |
Overall Length | 5.0800 in |
Overall Height | 4.1300 in |
Height (In.) | 1.42 |
Width | 1.14 in |
Base Dia. | 1 9/64 in |
Details
Color | Black |
Finish | black oxide |
Knob Type | Novo Grip |
Material | Thermoplastic |
Style | Novo Grip |
Item | Crank Handle |
Standards | REACH, RoHS |
Components | Steel |
Bore | 3/8 in |
Type | Revolving Handle |
Handle | Revolving |
Finish - Machining | Bright (Uncoated) |
Description
Crank Handle, Base Dia. 1 9/64 in, Overall Length 5.0800 in, Thread Size 3/8 in, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 11/16 In., 6 Flute, HSS (13H769)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF513D1)
- WESTWARD Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Bright (5TWD7)
- DIABLO 2" #2 Phillips Drive Bits (100-Pack) (DPH22P100)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M12X45 Steel, Painted Finish Gray Hammertone (K0120.212X45)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, inch (K0140.A42X25)
- KIPP Wing Grip, Mini, D=M06X20 A=28, H=15, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.006X20)
- KIPP Thermoset ball knob, M06 threads, 20 mm diameter (K0159.12006)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X25, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.31027X25)
- KIPP Star Grip, Form: B, Drilled Through, DIN 6336, D1= 40, H=26, D=0,312, Stainless Steel Polished (K0150.240CN2)
- INNOVATIVE COMPONENTS Knurled Knob, 5/16-18 Thread Size, 3/4"L, Zinc Plated (GN5C0750K4D-A21)
- Kipp Knobs