Shop All Knobs
Kipp
Crank Handle, Size: 1 , Reamed Hole D2= 0.375", A=80, H=85.7, Thermoplastic, Fold-Down
Mfr # K0266.11CO
Zoro # G7286030
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.95
- Color Black
- Diameter 24mm
- Finish black oxide
- Height 1.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Base Dia. (In.) | 0.95 |
Diameter | 24mm |
Height | 1.14 in |
Length | 3.1500 in |
Screw Length | 13.00mm Hole Depth |
Thread Size | 3/8 in |
Overall Length | 4.0900 in |
Overall Height | 3.3700 in |
Height (In.) | 1.14 |
Width | 0.95 in |
Base Dia. | 61/64 in |
Details
Color | Black |
Finish | black oxide |
Knob Type | Novo Grip |
Material | Thermoplastic, Steel |
Style | Novo Grip |
Item | Crank Handle |
Type | Fold Away Handle |
Components | Steel |
Standards | REACH, RoHS |
Bore | 3/8 in |
Handle | Fold Away |
Finish - Machining | Bright (Uncoated) |
Description
Crank Handle, Base Dia. 61/64 in, Overall Length 4.0900 in, Thread Size 3/8 in, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 3/4 in Short, 10 PK (37058)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13119)
- SUPERCUT 115-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (445282)
- SEALER SALES Socket for Power Cord for Band Sealers (BS-14)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M06X20, Cast Zinc Orange RAL2004, Comp: Steel (K0122.92062X20)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 40, External Thread, Steel, Black Plastic, Cap: Yellow (K0155.40817X15)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.5A527)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X60, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.30827X60)
- KIPP Torque Knurled Knob Size:2 D=M05, Thermoplastic Black Ral7021, Comp:Steel, Cap:Black Ral7021 (K0277.205)
- KIPP Wing Grip D=1/4-20X20 A=50, H=24, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.01A2X20)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A0)
- Kipp Knobs