Shop All Coupling Nuts
Kipp
Coupling Nut, M5, Steel, Class 10, Bright, 7.5 mm Lg, 9 mm Hex Wd
Mfr # K0702.05
Zoro # G402052154
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Thread Size M5
- Material Steel
- Material Grade/Class Class 10
- Finish Bright
- Overall Length 7.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0702.05
- Zoro # G402052154
- Country of Origin France
- Category Coupling Nuts
Dimensions
Thread Size | M5 |
Overall Length | 7.5 mm |
Hex Width | 9 mm |
Nut Height | 7.5 mm |
Overall Height | 7.5 mm |
Details
Item | Coupling Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Bright |
Standards | DIN 6330 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Type | Hex |
Color | Black |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x1, PK100 (U07810.025.0100)
- STANLEY ENGINEERED FASTENING Rivet Nut, 1/4"-20 Thread Size, 0.829 in L, Rubber, 10 PK (347030/388)
- ZORO SELECT Eye Bolt Without Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain (U16180.075.0300)
- MIDWEST FASTENER T-Nut, #6-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 20 PK (60891)
- KIPP Coupling Nut, M20, Steel, Class 10, Bright, 30 mm Lg, 30 mm Hex Wd (K0702.20)
- KIPP Coupling Nut, M30, Steel, Class 10, Bright, 45 mm Lg, 46 mm Hex Wd (K0702.30)
- KIPP Coupling Nut, M16, Steel, Class 10, Bright, 24 mm Lg, 24 mm Hex Wd (K0702.16)
- KIPP Coupling Nut, M12, Steel, Class 10, Bright, 18 mm Lg, 18 mm Hex Wd (K0702.12)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade A, Zinc Plated, 3 in Lg, 1-5/8 in Hex Wd (U11400.125.0300)
- STM Coupling Nut, Steel, Black Oxide (333674)
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 2 PK (205822BG)
- Kipp Coupling Nuts