Shop All Grease Gun Accessories
Kipp
Conical Grease Nipple Angled 45°, D=M10X1, Form:D, Steel, Square
Mfr # K1132.1410100
Zoro # G402083875
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1132.1410100
- Zoro # G402083875
- Country of Origin Unknown
- Category Grease Gun Accessories
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 5600 Series (5601-4-4S)
- ENERPAC Seal Kit (ZU4K)
- WEG 3-Phase General Purpose Motor, 75 HP, 364/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (07518ET3E365T-W22)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 15, 1 Gal. (WO FG-15-001)
- KIPP Conical Grease Nipple Straight, D=M06X1, Form:A, Stainless Steel, Hexagon (K1132.2106100)
- KIPP Conical Grease Nipple Straight, D=M06X1, Form:A, Steel, Hexagon (K1132.1106100)
- KIPP Flat Grease Nipple Straight DIN3404 D=M06X1, D1=10, Hexagon Sw=11, Steel Electro Zinc-Plated (K1135.11006100)
- KIPP Conical Grease Nipple Angled 45°, D=R1/4, Form:B, Steel, Hexagon (K1132.1214)
- KIPP Funnel-Type Grease Nipple Angled 90° D=M08X1, Form:C Steel, Square (K1134.1308100)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 1-1/2" Narrow Needle (8022)
- LUBRIMATIC Hose Grease Flex Whip 18In (10-201)
- Kipp Grease Gun Accessories