Shop All Hex Head Cap Screws
Kipp
Class 8.8, M8 Hex Head Cap Screw, Black Oxide Steel, 60 mm L
Mfr # K0871.08X60
Zoro # G602058000
product price: $0.70
/ea
Sold in multiples of 12 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M8
- Head Width 13 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0871.08X60
- Zoro # G602058000
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8 |
Fastener Length | 60 mm |
Head Width | 13 mm |
Head Height | 5.3 mm |
Head Dia. | 13 mm |
Thread Length | 60 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | DIN 933 |
Item | Hex Head Cap Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0016)
- ZORO SELECT Spring Pin, Slot, 1/4x1/2 In L, Pk50 (5BY59)
- MIDWEST FASTENER Wood Screw, #1, 3/8 in, Plain Brass Flat Head Slotted Drive, 35 PK (34624)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1 in L, Aluminum Body, 50 PK (30A0816-EA-50)
- KIPP Class 12.9, M12 Hex Head Cap Screw, Black Oxide Steel, 45 mm L (K0871.212X45)
- KIPP Class 10.9, M12 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L (K0871.512X110)
- KIPP M4 Hex Head Cap Screw, Polished 316 Stainless Steel, 40 mm L (K1411.04X40)
- KIPP M8 Hex Head Cap Screw, Polished 316 Stainless Steel, 45 mm L (K1595.082X45)
- KIPP Not Graded, M4 Hex Head Cap Screw, Polished 316 Stainless Steel, 25 mm L (K1330.04X25)
- KIPP Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L (K0871.406X12)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 10 PK (U01062.037.0550)
- Kipp Hex Head Cap Screws