Shop All Hex Head Cap Screws
Kipp
Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L
Mfr # K0871.414X50
Zoro # G002056446
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M14
- Head Width 22 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0871.414X50
- Zoro # G002056446
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14 |
Fastener Length | 50 mm |
Head Width | 22 mm |
Thread Length | 50 mm |
Head Dia. | 22 mm |
Head Height | 8.8 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | DIN 933 |
Item | Hex Head Cap Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 4 in, Steel, Black Oxide, 2 PK (40454)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 4 in Ht, Zinc Plated Steel (02-3452-504)
- ZORO SELECT #10-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFFI-1003000-100P)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 5/8 in Bore Dia. (U36050.462.0001)
- KIPP Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L (K0871.414X120)
- KIPP Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L (K0871.414X70)
- KIPP M10 Hex Head Cap Screw, Polished 316 Stainless Steel, 20 mm L (K1411.10X20)
- KIPP M12 Hex Head Cap Screw, Polished 316 Stainless Steel, 40 mm L (K1492.12X40)
- KIPP Class 10.9, M20 Hex Head Cap Screw, Black Oxide Steel, 90 mm L (K0871.320X90)
- KIPP Class 8.8, M8 Hex Head Cap Screw, Black Oxide Steel, 40 mm L (K0871.08X40)
- BSC PREFERRED 18-8 Stainless Steel Hex Head Screw 3/8-16 Thread Size 4-3/4 Long Fully Threaded, 5PK (92240A643)
- Kipp Hex Head Cap Screws