Shop All Hex Head Cap Screws
Kipp
Class 8.8, M12 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L
Mfr # K0871.412X70
Zoro # G702056319
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12
- Fastener Length 70 mm
- Head Width 19 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0871.412X70
- Zoro # G702056319
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12 |
Fastener Length | 70 mm |
Head Width | 19 mm |
Thread Length | 70 mm |
Head Height | 7.5 mm |
Head Dia. | 19 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | DIN 933 |
Item | Hex Head Cap Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Susgatsune Vlss3 Screw On Fastmount Very Low Profile Clip Set (VL-SS3)
- DEWALT Pin Drive Anchors, PK 100 (50378-PWR)
- TAPCON Tapcon Concrete Screw, Climaseal Coated (2120616)
- ZORO SELECT Cotter Pin, HammLock, 1/8"Dx1-1/4" L, PK100 (WWG-CPHZ-022)
- KIPP Class 10.9, M6 Hex Head Cap Screw, Galvanized Steel, 60 mm L (K0870.506X60)
- KIPP Class 10.9, M20 Hex Head Cap Screw, Black Oxide Steel, 90 mm L (K0871.320X90)
- KIPP Not Graded, M4 Hex Head Cap Screw, Polished Stainless Steel, 35 mm L (K1330.04X35)
- KIPP Class 10.9, M10 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (K0871.510X20)
- KIPP Class 8.8, M5 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L (K0871.405X40)
- KIPP M12 Hex Head Cap Screw, Bright Stainless Steel, 120 mm L (K0870.112X120)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1-3/4 in L, 25 PK (UST235770)
- Kipp Hex Head Cap Screws