Shop All Hex Head Cap Screws
Kipp
Class 8.8, M10 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L
Mfr # K1161.410X20
Zoro # G502058193
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10
- Fastener Length 20 mm
- Head Width 16 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1161.410X20
- Zoro # G502058193
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10 |
Fastener Length | 20 mm |
Head Width | 16 mm |
Thread Length | 26 mm |
Head Dia. | 16 mm |
Head Height | 10.4 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | EN 1665 |
Item | Hex Head Cap Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK (50364)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M5, PK100 (M39080.050.0010)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M10, 32 mm Shank, Carbon Steel, Self Colored (MEBM10-15R-032-032SC)
- ZORO SELECT #10-24 x 5/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0062)
- KIPP Class 8.8, M8 Hex Head Cap Screw, Black Oxide Steel, 60 mm L (K0871.08X60)
- KIPP Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L (K0871.406X25)
- KIPP Class 10.9, M10 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L (K0871.510X25)
- KIPP M5 Hex Head Cap Screw, Polished 316 Stainless Steel, 10 mm L (K1411.05X10)
- KIPP Class 8.8, M5 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L (K0871.405X40)
- KIPP Class 10.9, M20 Hex Head Cap Screw, Black Oxide Steel, 90 mm L (K0871.320X90)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.112.1000)
- Kipp Hex Head Cap Screws