Shop All Hex Head Cap Screws
Kipp
Class 12.9, M20 Hex Head Cap Screw, Black Oxide Steel, 80 mm L
Mfr # K0871.220X80
Zoro # G102059781
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 12.9 Material Grade/Class
- System of Measurement Metric
- Head Width 30 mm
- Material Steel
- Finish Black Oxide
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0871.220X80
- Zoro # G102059781
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M20 |
Fastener Length | 80 mm |
Head Width | 30 mm |
Head Height | 12.5 mm |
Thread Length | 80 mm |
Head Dia. | 30 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 12.9 |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | DIN 933 |
Item | Hex Head Cap Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x3/4L, PK5 (WWG-CLPSBPS-042)
- RECOIL Pro Series Recoil Kit, M12-1.75, 10 pcs. (35126)
- USA INDUSTRIALS #6-32 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-342)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr #6 X 1/2in Zinc Plated Steel 50PK (9024944)
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 60 mm L (K0871.216X60)
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 80 mm L (K0871.216X80)
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 40 mm L (K0871.216X40)
- KIPP M5 Hex Head Cap Screw, Polished 316 Stainless Steel, 10 mm L (K1411.05X10)
- KIPP Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L (K0871.414X120)
- KIPP M6 Hex Head Cap Screw, Polished 316 Stainless Steel, 16 mm L (K1411.06X16)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 9 in L (U04160.101.0900)
- Kipp Hex Head Cap Screws