Shop All Hex Head Cap Screws
Kipp
Class 10.9, M6 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L
Mfr # K1161.506X25
Zoro # G102058296
product price: $0.77
/ea
Sold in multiples of 12 for $9.24
$9.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M6
- Fastener Length 25 mm
- Head Width 10 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1161.506X25
- Zoro # G102058296
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6 |
Fastener Length | 25 mm |
Head Width | 10 mm |
Head Height | 6.6 mm |
Head Dia. | 10 mm |
Thread Length | 18 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | EN 1665 |
Item | Hex Head Cap Screw |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07410.062.0100)
- ZORO SELECT M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK (M07040.100.0090)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.050.0010)
- HERITAGE Detent Pin, 5/16" x 2-1/2", SS 316, Plain (DTPS6-0312-2500)
- KIPP Class 10.9, M6 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L (K0871.506X25)
- KIPP Class 12.9, M16 Hex Head Cap Screw, Black Oxide Steel, 60 mm L (K0871.216X60)
- KIPP Class 10.9, M10 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L (K0871.510X25)
- KIPP M12 Hex Head Cap Screw, Polished 316 Stainless Steel, 40 mm L (K1492.12X40)
- KIPP M5 Hex Head Cap Screw, Polished 316 Stainless Steel, 25 mm L (K1411.05X25)
- KIPP Class 8.8, M14 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L (K0871.414X120)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6-1/2 in L, 5 PK (U55000.062.0650)
- Kipp Hex Head Cap Screws